Shop All Electrical Wire & Cable
Hillman
50 ft. L Black Annealed Steel 28 Ga. Wire, 10PK
Mfr # 123119-N
Zoro # G209204558
product price: $4.59
/pk 10, $0.46/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 ga
- Solid / Stranded Solid
- Package Type Carded
- Finish Black Annealed
- Working Load Limit 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123119-N
- Zoro # G209204558
- UPC # 38902352859
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 ga |
Details
Item | Wire |
Solid / Stranded | Solid |
Package Type | Carded |
Finish | Black Annealed |
Working Load Limit | 2 lb |
Wire Material | Steel |
Description
Hillman Dark Annealed Hobby Wire is great for crafts and jewelry making projects. Annealed wire is more malleable and less likely to snap compared to other wire. Wire tip: a thinner wire means the gauge will increase in size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G245)
- CONNTEK Conntek 20601, 25', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, Off/On/On/On (GSW-39)
- EATON CUTLER-HAMMER 120V-Ac Control Relay (D26MR60A)
- HILLMAN 200' 16Ga Galv Wire (122060)
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- HILLMAN Plastic 18 Ga. Invisible Cord, 10PK (123001)
- HILLMAN 100 ft. L Steel 24 Ga. Floral Wire, 10PK (123108-N)
- HILLMAN 5Lb 16Ga Anneal Wire (123167)
- HILLMAN Copper Wire 18Ga 25' (50161)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 50 ft. BK (2723)
- Hillman Electrical Wire & Cable