Shop All Electrical Wire & Cable
Hillman
50 ft. L Black Annealed Steel 19 Ga. Wire, 10PK
Mfr # 123110-N
Zoro # G009207087
product price: $2.45
/pk 10, $0.25/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 19 ga
- Wire Material Steel
- Package Type Carded
- Working Load Limit 20 lb
- Solid / Stranded Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123110-N
- Zoro # G009207087
- UPC # 38902310644
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 19 ga |
Details
Item | Wire |
Wire Material | Steel |
Package Type | Carded |
Working Load Limit | 20 lb |
Solid / Stranded | Solid |
Finish | Black Annealed |
Description
Hillman Dark Annealed Hobby Wire is great for crafts and jewelry making projects. Annealed wire is more malleable and less likely to snap compared to other wire. Wire tip: a thinner wire means the gauge will increase in size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KLKR03.5)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- MERSEN CC Class, ATQR Series, Time-Delay, 8A, 600V AC, Non-Indicating (ATQR8)
- HILLMAN Copper Wire 18Ga 25' (50161)
- HILLMAN 100 ft. L Steel 24 Ga. Floral Wire, 10PK (123108-N)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- HILLMAN 50 ft. L Aluminum 9 speed Clothesline Wire, 12PK (123150)
- HILLMAN 75 ft. L Copper 22 Ga. Wire, 10PK (123129-N)
- HILLMAN 0.101 - 0.106 in. D X 50 ft. L Galvanized Steel 12 Ga. Wire, 12PK (123184)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- Hillman Electrical Wire & Cable