Shop All Wire Rope & Cable
Hillman
50 ft. L Aluminum 9 Ga. Clothesline Wire, 12PK
Mfr # 123149
Zoro # G209579342
product price: $19.99
/pk 12, $1.67/ea
Sold in multiples of 12 for $239.88
$239.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Coated/Uncoated Coated
- Cable Size 9 ga
- Working Load Limit 328 lb
- Cable Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123149
- Zoro # G209579342
- UPC # 38902190000
- Country of Origin United States
- Category Wire Rope & Cable
Dimensions
Cable Size | 9 ga |
Details
Item | Clothesline Wire |
Material | Aluminum |
Coated/Uncoated | Coated |
Working Load Limit | 328 lb |
Cable Type | Solid |
Description
Hillman Guy and Clothesline Wire is great for adding tension where you needs it. This wire will make for a sturdy hold every time. Available in green and plastic coated wire. The wire is available in steel and aluminum. Available in different lengths of wire. 12 or 20 feet connected wire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster - 1,000 Lbs Capacity (146DURB520S)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-1830-2-95)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 4 in, 800 lb. (1NWN3)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60223BK-B)
- HILLMAN 100' 22GA Galv Wire (123112)
- HILLMAN 100'14Ga Coil Galv Wire (123136)
- HILLMAN 100' 12Ga Galv Wire (122339)
- HILLMAN 50' Grn Clothesline (122090)
- HILLMAN 50' Plas Coat Guy Wire (122061)
- HILLMAN 50' Plas Coat Guy Wire (123188)
- DAYTON Cable, 1/4 In, 50ft.L, 1280 lb., 7x19, SS (2VJU7)
- Hillman Chains, Ropes & Cables