Shop All Pneumatic Nails
Hillman
4K 3" Frame Strip Nail
Mfr # 461761
Zoro # G106712170
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461761
- Zoro # G106712170
- UPC # 8236491432
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Collated Framing Nail |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U39350.012.0250)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08806)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0175)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 15/16 in Lg (Z1066)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Brad Head, Straight, 2500 PK (DBN18150-2)
- B&C EAGLE Collated Framing Nail, 10-1/4 in L, Hot Dipped Galvanized, Round Head, 15 Degrees, 800 PK (A214X092HDRPC)
- AIR LOCKER Collated Pin Nail, 1/2 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN12)
- Hillman Pneumatic Nails