Shop All Pneumatic Nails
Hillman
4K 2.5X15Ga Finish Nail
Mfr # 461719
Zoro # G106674249
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461719
- Zoro # G106674249
- UPC # 8236489330
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK (WWG-30017)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0050)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M16-2.00, Plain 18-8 Stainless Steel (5403-16)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 16 mm L, 25 PK (FBMHEXB812516P25)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- BOSTITCH Collated Brad Nail, 18 ga, Coated, Brad Head, Straight, 900 PK (BTBN18PP)
- DEWALT Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16200)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXN)
- Hillman Pneumatic Nails