Shop All Common Nails
Hillman
42017 1.6 in. Panel Nails in Clamshell
Mfr # 5072939
Zoro # G909217445
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5072939
- Zoro # G909217445
- UPC # 8236800371
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Details
Item | Common Nail |
Head Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Undersized Key Stock, Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (54425)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U34120.015.0058)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 20 PK (73163)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (75C300KFC)
- HILLMAN Common Nail, 1 in L, 17D, Stainless Steel (122532)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 11.50 ga (461437)
- HILLMAN Common Nail, Steel, Zinc Plated Finish (532395)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (461473)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBX5)
- Hillman Common Nails