Shop All Letters and Numbers
Hillman
4 in. Reflective Silver Plastic Nail-On Number 6 1 pc, 3PK
Mfr # 841608
Zoro # G409200848
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 0.25 in
- Package Type Carded
- Character Mounting Type Nail-On
- Character Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 841608
- Zoro # G409200848
- UPC # 45899374061
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Overall Height | 0.25 in |
Length | 5.75 in |
Width | 3 in |
Details
Character Type | Number |
Package Type | Carded |
Character Mounting Type | Nail-On |
Character Color | Silver |
Material | Plastic |
Character | 6 |
Description
Simple and classic this Hillman nail-on house number 6 reflective 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Abs Plast, 48" dia. (PLXO48ABS)
- ELECTROMARK Inspection Tag, 5-3/4 x 3 In, Bk/Yel, PK25 (Y604042)
- KIMTECH Sterling, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, Gray (53141)
- HONEYWELL HOWARD LEIGHT MAX-1 Disposable Foam Uncorded Earplugs, Bell Shape, 33 dB NRR, Coral, 200 Pairs/Box (MXM-1G)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 8 1 pc, 3PK (841612)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 4 1 pc, 3PK (841604)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 5 1 pc, 3PK (841606)
- HILLMAN 4 in. Black Aluminum Nail-On Number 1 1 pc, 3PK (841618)
- HILLMAN 2 BLK NumbLetter Set (847004)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (840788)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Purple (GREPUG200)
- Hillman Letters and Numbers