Shop All Letters and Numbers
Hillman
4 in. Reflective Silver Plastic Nail-On Number 5 1 pc, 3PK
Mfr # 841606
Zoro # G609200853
product price: $1.99
/pk 3, $0.66/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 0.25 in
- Package Type Carded
- Character Mounting Type Nail-On
- Character Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 841606
- Zoro # G609200853
- UPC # 45899374054
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Overall Height | 0.25 in |
Length | 5.75 in |
Width | 3 in |
Details
Character Type | Number |
Package Type | Carded |
Character Mounting Type | Nail-On |
Character Color | Silver |
Material | Plastic |
Character | 5 |
Description
Simple and classic this Hillman nail-on house number 5 reflective 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- PURCHECK Smoke Detector Tester, UL/ULC Standards (HO-30s)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- MOON AMERICAN Nozzle Gasket, 1 In., EPDM (813-10)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 4 1 pc, 3PK (841604)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 6 1 pc, 3PK (841608)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 8 1 pc, 3PK (841612)
- HILLMAN 4 in. Black Aluminum Nail-On Number 3 1 pc, 3PK (841622)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 6PK (840780)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 0 1 pc, 3PK (844710)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W639)
- Hillman Letters and Numbers