Shop All Letters and Numbers
Hillman
4 in. Reflective Silver Plastic Nail-On Number 2 1 pc, 3PK
Mfr # 841600
Zoro # G409200879
product price: $2.59
/pk 3, $0.86/ea
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 0.25 in
- Character Mounting Type Nail-On
- Character Color Silver
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 841600
- Zoro # G409200879
- UPC # 45899374023
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Overall Height | 0.25 in |
Width | 3 in |
Length | 5.75 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Silver |
Material | Plastic |
Character | 2 |
Description
Simple and classic this Hillman nail-on house number 2 reflective 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- ONYX Paddle Vest, Universal, Oversize (121900-100-005-17)
- 3M Ear Plugs, 100 PK (51138-29009)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 0 1 pc, 3PK (841596)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 3 1 pc, 3PK (841602)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 8 1 pc, 3PK (841612)
- HILLMAN 2 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 205 pc, 6PK (847008)
- HILLMAN 4 in. Nail-On Reflective Plastic House Number - 5 - 3 Piece, 5PK (841606)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-1.5-0-10)
- Hillman Letters and Numbers