Shop All Letters and Numbers
Hillman
4 in. Reflective Silver Plastic Nail-On Number 0 1 pc, 3PK
Mfr # 841596
Zoro # G109200858
product price: $1.99
/pk 3, $0.66/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 0.25 in
- Character Mounting Type Nail-On
- Character Color Silver
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 841596
- Zoro # G109200858
- UPC # 45899374009
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Overall Height | 0.25 in |
Width | 3 in |
Length | 5.75 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Silver |
Material | Plastic |
Character | 0 |
Description
Simple and classic this Hillman nail-on house number 0 reflective 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (WB 0035YD)
- CALLOWAY MILLS Black, 36 W x 36 L (900163636)
- NAPCO Smoke Detector, 5" Depth (FW2-H)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x30 (LU20RB 42 30)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 2 1 pc, 3PK (841600)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 9 1 pc, 3PK (841614)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 3 1 pc, 3PK (841602)
- HILLMAN 3" B/S Ref Myl Wide 1 (840780)
- HILLMAN 2" Blk #0 Adhesive (839398)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 1 1 pc, 3PK (844711)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 5 Black 10PK (6450P-5)
- Hillman Letters and Numbers