Shop All Letters and Numbers
Hillman
4 in. Black Plastic Nail-On Number 7 1 pc, 10PK
Mfr # 839764
Zoro # G309200863
product price: $1.59
/pk 10, $0.16/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 6.75 in
- Character Mounting Type Nail-On
- Character Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 839764
- Zoro # G309200863
- UPC # 8236471236
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Overall Height | 6.75 in |
Length | 0.13 in |
Width | 2.88 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Black |
Material | Plastic |
Character | 7 |
Description
Simple and classic this Hillman nail-on plastic house number 7 black 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (1191384)
- STEEL GRIP Hood, Aluminized PFlame Resistant Rayon (ARL451A)
- SAFE KEEPER 5-Point Full Body Harness With Side D-Rings (FAP15503G-SSS)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R25)
- HILLMAN 4 in. Black Plastic Nail-On Number 1 1 pc, 10PK (839752)
- HILLMAN 4 in. Black Plastic Nail-On Number 0 1 pc, 10PK (839750)
- HILLMAN 4 in. Black Plastic Nail-On Number 6 1 pc, 10PK (839762)
- HILLMAN 2" Blk #0 Adhesive (839398)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 6 1 pc, 3PK (844816)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (841490)
- CHARTPAK Letters, Vinyl, 6"", Blk 38PK (CHA01184)
- Hillman Letters and Numbers