Shop All Letters and Numbers
Hillman
4 in. Black Plastic Nail-On Number 6 1 pc, 10PK
Mfr # 839762
Zoro # G609200884
product price: $1.59
/pk 10, $0.16/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 6.75 in
- Character Mounting Type Nail-On
- Character Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 839762
- Zoro # G609200884
- UPC # 8236471229
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Overall Height | 6.75 in |
Length | 0.13 in |
Width | 2.88 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Black |
Material | Plastic |
Character | 6 |
Description
Simple and classic this Hillman nail-on plastic house number 6 black 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J282)
- BOSS Glove Double Leather Palm Lrg (4057)
- MECHANIX WEAR Vision Type-X, Clear Anti-Fog ; Anti-Scratch (VXF-10AF-PU)
- HILLMAN 4 in. Black Plastic Nail-On Number 7 1 pc, 10PK (839764)
- HILLMAN 4 in. Black Plastic Nail-On Number 0 1 pc, 10PK (839750)
- HILLMAN 4 in. Black Plastic Nail-On Number 1 1 pc, 10PK (839752)
- HILLMAN Distinctions 4 in. Bronze Zinc Die-Cast Screw-On Number 1 1 pc, 3PK (843241)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter I 1 pc, 6PK (840814)
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- ARCHITECTURAL MAILBOXES Manhatn Address Plaq Blk (3460B-10)
- Hillman Letters and Numbers