Shop All Letters and Numbers
Hillman
4 in. Black Plastic Nail-On Number 2 1 pc, 10PK
Mfr # 839754
Zoro # G009200866
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 6.75 in
- Character Mounting Type Nail-On
- Character Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 839754
- Zoro # G009200866
- UPC # 8236471182
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Overall Height | 6.75 in |
Width | 2.88 in |
Length | 0.13 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Black |
Material | Plastic |
Character | 2 |
Description
Simple and classic this Hillman nail-on plastic house number 2 black 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH4X0025VP)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, L, PK30, Length: 40" (LC-32632-3)
- UNCLE MIKES Baton Holder, Blck, Nylon, Ft 21-26in Baton (88841)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (T4110AF)
- HILLMAN 4 in. Black Plastic Nail-On Number 1 1 pc, 10PK (839752)
- HILLMAN 4 in. Black Plastic Nail-On Number 7 1 pc, 10PK (839764)
- HILLMAN 4 in. Black Plastic Nail-On Number 6 1 pc, 10PK (839762)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter R 1 pc, 6PK (841538)
- HILLMAN 4 in. Black Aluminum Nail-On Number 0 1 pc, 3PK (841616)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter R 1 pc, 6PK (840832)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 3in. H (GBLKSI320)
- Hillman Letters and Numbers