Shop All Letters and Numbers
Hillman
4 in. Black Aluminum Nail-On Number 5 1 pc, 3PK
Mfr # 841626
Zoro # G209200437
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5.81 in
- Character Mounting Type Nail-On
- Character Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 841626
- Zoro # G209200437
- UPC # 45899375051
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 5.81 in |
Length | 0.24 in |
Width | 2.97 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Black |
Material | Aluminum |
Character | 5 |
Description
Simple and classic this Hillman nail-on house number 5 aluminum 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-Point Ratcheting Suspension (48-73-1096)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Grn (RST100)
- HAWS Faucet Mounted Eyewash Station No Bowl (7620)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- HILLMAN 4 in. Black Aluminum Nail-On Number 1 1 pc, 3PK (841618)
- HILLMAN 4 in. Black Aluminum Nail-On Number 8 1 pc, 3PK (841632)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 52 pc, 6PK (842272)
- HILLMAN 6 in. Black Plastic Nail-On Number 0 1 pc, 3PK (847374)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 8 1 pc, 3PK (841612)
- DELTANA Residential Letter B Lifetime Brass 4" (RL4B-CR003)
- Hillman Letters and Numbers