Shop All Letters and Numbers
Hillman
4 in. Black Aluminum Nail-On Number 1 1 pc, 3PK
Mfr # 841618
Zoro # G509200434
product price: $2.89
/pk 3, $0.96/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5.81 in
- Character Mounting Type Nail-On
- Character Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 841618
- Zoro # G509200434
- UPC # 45899375013
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 5.81 in |
Length | 0.24 in |
Width | 2.97 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Black |
Material | Aluminum |
Character | 1 |
Description
Simple and classic this Hillman nail-on house number 1 aluminum 4 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Medium (Size 8), 1 Pair (44-3745/M)
- NMC Individual Character Stencil 8" Number Set, PMC8-3 (PMC8-3)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, M (70529_590-M)
- MEDEGEN MEDICAL PRODUCTS Slippers, L, Yellow, PK48 (7737-LYEL)
- HILLMAN 4 in. Black Aluminum Nail-On Number 5 1 pc, 3PK (841626)
- HILLMAN 4 in. Black Aluminum Nail-On Number 0 1 pc, 3PK (841616)
- HILLMAN 4 in. Black Aluminum Nail-On Number 9 1 pc, 3PK (841634)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter M 1 pc, 6PK (840822)
- HILLMAN 4 in. Black Aluminum Nail-On Number 6 1 pc, 3PK (841628)
- HILLMAN 4 in. Nail-On Black Plastic House Number - 2 - 10 Piece, 5PK (839754)
- STRANCO Die-Cut Refl. Number Label, 6, 4In H, PK5 (DWR-4-6-5)
- Hillman Letters and Numbers