Shop All Anchor Assortments
Hillman
3/8 in. D X 1 in. L Plastic/Stainless Steel Pan Head Anchor Kit 213 pk, 6PK
Mfr # 130252
Zoro # G409233846
product price: $10.39
/pk 6, $1.73/ea
Sold in multiples of 6 for $62.34
$62.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (15) Each No.10 in-12 inx1 in Plastic Anchor (conical type - blue), (29) Each No.8 in-10 inx7/8 in Plastic Anchor (conical type - blue), (15) Each No.10 inx1 1/4 in Phillips/Slotted Pan Head Tapping Screw (type AB ZP), (31) Each No.6 in-8 inx3/4 in Plastic Anchor
- Material Plastic/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 130252
- Zoro # G409233846
- UPC # 8236797190
- Country of Origin China
- Category Anchor Assortments
Details
Item | Anchor Kit |
Includes | (15) Each No.10 in-12 inx1 in Plastic Anchor (conical type - blue), (29) Each No.8 in-10 inx7/8 in Plastic Anchor (conical type - blue), (15) Each No.10 inx1 1/4 in Phillips/Slotted Pan Head Tapping Screw (type AB ZP), (31) Each No.6 in-8 inx3/4 in Plastic Anchor |
Material | Plastic/Stainless Steel |
Description
The Metal Screws and Drill Bits Kit is a great kit for the home or workplace as it contains an assortment of sizes of anchors with screws and drill bits. The zinc-plated screws are ideal for many indoor projects. These anchors and screws are constructed from tough materials that will last. Kit contains: #6-8 x 3/4 in. Plastic Anchors Conical Type in. #8-10 x 7/8 in. Plastic Anchors Conical Type in. #10-12 x 1 in. Plastic Anchors Conical Type in. 6 x 1/2 in. Phillips/Slotted Pan Head Tapping Screws in. 6 x 1 in. Phillips/Slotted Pan Head Tapping Screws in. 8 x 1 in. Phillips/Slotted Pan Head Tapping Screws in. #8 x 1-1/4 in. Phillips/Slotted Pan Head Tapping Screws in. 10 x 1-1/4 in. Phillips/Slotted Pan Head Tapping Screws in. a 3/16 in. Carbide Tip Masonry Drill Bit in. and a 1/4 in. Carbide Tip Masonry Drill Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Plain, 25 PK (1CFV2)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.075.0800)
- MIDWEST FASTENER #8-40 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32921)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M55730.160.0001)
- HILLMAN 25PK XL Plaster Washer (41994)
- HILLMAN 1/4 in. D X 1-1/2 in. L Lead Round Head Concrete Screw Anchor 2 pk, 10PK (5087)
- HILLMAN 1/4 in. D X 1 in. L Lead Round Head Concrete Screw Anchor 3 pk, 10PK (5084)
- HILLMAN 7Oz Anchor/Screw Asst (41819)
- HILLMAN Hillman 130250 Wood Screw & Anchor Kit (5404769)
- PROSOURCE Screw Anchor/Metal Asst 285Pc (61475)
- ITW BRANDS 100PK 22 32CW GRN Load (601)
- Hillman Anchor Assortments