Shop All Hex Head Cap Screws
Hillman
3/8"-16 Hex Head Cap Screw, 6 in L
Mfr # 190213
Zoro # G507042685
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 190213
- Zoro # G507042685
- UPC # 8236075014
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51566.025.0150)
- AMPG Headless with Jam Nut Spring Anchor, #10-32, 3/4 in L, 18-8 Stainless Steel Plain (Z20100SS)
- VELCRO BRAND Reclosable Fastener, 12 ft, 3/4 in Wd, Black (90340)
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK (61252)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (5305891)
- HILLMAN Grade 8, Hex Head Cap Screw, 3-1/2 in L (77554)
- HILLMAN 1/2"-13 Hex Head Cap Screw, 4-1/2 in L (190333)
- HILLMAN Hex Bolt, 5/8-11 Thread, 1-1/2 in OAL, 2 Grade, Steel, Zinc, USS Measuring, Coarse Thread (190396)
- HILLMAN METR HX CP GR8.8 M6X25 (916202)
- HILLMAN Hex Head Cap Screw, Zinc Plated 4-3/4 in L (78702)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 25 PK (M55010.100.0040)
- Hillman Hex Head Cap Screws