Shop All Hex Head Cap Screws
Hillman
3/8"-16 Hex Head Cap Screw, 1-1/4 in L
Mfr # 220124
Zoro # G606887354
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 220124
- Zoro # G606887354
- UPC # 8236081701
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive (967782)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3148LB)
- MAUDLIN PRODUCTS Shim Stock (MSC-250-SS)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Brass, 6 Inserts (EZ-400-M6)
- HILLMAN Hex Head Cap Screw, Stainless Steel, 2-1/2 in L (59593)
- HILLMAN METR HX CP GR8.8 M6X20 (916198)
- HILLMAN Hex Cap Screw, 1-1/2 in OAL, 8 Grade, Yellow Dichromate, Coarse Thread (220179)
- HILLMAN Grade 5, Hex Head Cap Screw, 7 in L (53767)
- HILLMAN 221004 0.25 x 2 in. Hex Tap Bolts (5322334)
- HILLMAN 916342 M10-1.5 x 40 Hex Cap Metric Screw (5305982)
- NEWPORT FASTENERS Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK (922516-25)
- Hillman Hex Head Cap Screws