Shop All Hollow Wall Anchors
Hillman
372518 0.375-16 x 4 in. Toggle Bolt
Mfr # 5305081
Zoro # G909174366
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Thread Size 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5305081
- Zoro # G909174366
- UPC # 8236561845
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Thread Size | 0.375" |
Details
Item | Toggle Bolt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01200.160.0065)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-MACH)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U51500.050.0300)
- ZORO SELECT Grade 2, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 20 PK (11288CH2)
- HILLMAN RIB PLS ANC KIT 8-10-12 (373517)
- HILLMAN Toggle Bolt 1/4X6 (370075)
- HILLMAN Screw Anchor, 1-1/2" L, Steel (376649)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 6 PK (5108)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- HILLMAN 75 Pack- 4-6-8 Ribbed Plastic Anchors With Screws, 5PK (831907)
- DEWALT Sharkie Wall Anchor, 1" L, Plastic, 90 lbs Tension Strength, 100 PK (07580-PWR)
- Hillman Hollow Wall Anchors