Shop All Hollow Wall Anchors
Hillman
372514 0.312 x 4 in. Mini Toggle Bolt
Mfr # 5107255
Zoro # G009066516
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5107255
- Zoro # G009066516
- UPC # 8236561807
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Toggle Bolt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-27)
- HHIP 0.234" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0234)
- SENCO Collated Pin Nail, 2 in L, 21 ga, Galvanized, Medium Head, Straight (ZX21EAA)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54841)
- HILLMAN 10Pk #8 Zinc Ez Anchor (41408)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- HILLMAN Screw Anchor, 1-1/2" L, Plastic, 5 PK (41822)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- HILLMAN Hammer In Anchor, 1" L, 5 PK (41430)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1050x4)
- Hillman Hollow Wall Anchors