Shop All Drop-In Anchors
Hillman
372092 0.375 in. Drop in Anchor
Mfr # 5324397
Zoro # G909203080
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 0375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5324397
- Zoro # G909203080
- UPC # 8236109115
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 0375" |
Details
Item | Short Drop-In Anchor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 100 PK (UST179705)
- VALUE RIVET Blind Rivet, 4000 PK (M70252)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39150.030.0012)
- ZORO SELECT Socket Set Screw, Gr M12, Flat, 16mm L, PK10 (M07810.120.0016)
- HILLMAN 372083 0.5 in. Drop in Anchor (78780)
- HILLMAN 372080 0.25-20 in. Drop in Anchor (78778)
- HILLMAN 370720 10-12 x 1 in. Green Anchor Fluted & Framed Expandet Screw (78785)
- HILLMAN EXPANDETS GREEN 1IN (370720)
- HILLMAN EXPANDETS GREEN 1 1/2IN (370723)
- HILLMAN Hillman 370141 0.25-20 in. Lead Caulk-in Machine Screw Anchor (51817)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 3/8-16 UNC, 10PK (97083A510)
- Hillman Drop-In Anchors