Shop All Drop-In Anchors
Hillman
372082 0.375 in. Drop in Anchor
Mfr # 78779
Zoro # G509203084
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 0375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 78779
- Zoro # G509203084
- UPC # 8236109061
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 0375" |
Details
Item | Short Drop-In Anchor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-039)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMT2)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 5 PK (U04211.112.1000)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (312GCS10BK)
- HILLMAN Hillman 370141 0.25-20 in. Lead Caulk-in Machine Screw Anchor (51817)
- HILLMAN 370720 10-12 x 1 in. Green Anchor Fluted & Framed Expandet Screw (78785)
- HILLMAN 372083 0.5 in. Drop in Anchor (78780)
- HILLMAN 372080 0.25-20 in. Drop in Anchor (78778)
- HILLMAN EXPANDETS GREEN 1IN (370720)
- HILLMAN EXPANDETS GREEN 1 1/2IN (370723)
- L.H. DOTTIE Short Drop-In Anchor, 1/2" Dia, 3/4" L, 18-8 Stainless Steel 50 PK (DAS50)
- Hillman Drop-In Anchors