Shop All Lag Shield Anchors
Hillman
370209 0.31 in. Lag Shields
Mfr # 5305024
Zoro # G409978167
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5305024
- Zoro # G409978167
- UPC # 8236433609
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 0.31" |
Details
Item | Short Lag Shield |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01210.050.0150)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N01000.087.0300)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54476)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.030.0030)
- HILLMAN 1/2 In. Short Solid Lag Screw Shield, 10PK (370197)
- HILLMAN 370215 0.5 in. x 3 in. Lag Shields (5304399)
- HILLMAN Short Lag Shield, 0.31" Dia, 5/16" L, Alloy Steel Zinc Plated (7297153)
- HILLMAN Shield Anchor, 5/16 in Dia, 200 lb, Zinc (370209)
- HILLMAN 370192 0.38 in. Long Lag Shield, 50PK (846912)
- HILLMAN 370206 0.25 in. Long Lag Shields (5305016)
- MIDWEST FASTENER Double Lag Shield, 5/8" Dia, Steel Zinc Plated, 10 PK (07476)
- Hillman Lag Shield Anchors