Shop All Hollow Wall Anchors
Hillman
370126 0.38 - 16 in. Toggle Wing
Mfr # 5305073
Zoro # G009281308
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.38"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5305073
- Zoro # G009281308
- UPC # 8236106992
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Thread Size | 0.38"-16 |
Details
Item | Toggle Bolt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (N01120.037.0002)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.062.0125)
- HHIP MT3 To JT3 Tang End Drill Chuck Arbor (3700-0155)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51041.019.0031)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 5 PK (41821)
- HILLMAN Toggle Bolt, 6 PK (5102)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 10 PK (5069)
- HILLMAN 100Pk 1/4" Toggle Wing (370120)
- TORQUEMASTER Torquemaster Screw Anchor, Plastic, 100 PK (54987)
- Hillman Hollow Wall Anchors