Shop All Hollow Wall Anchors
Hillman
370072 0.25 x 5 in. Toggle Bolt
Mfr # 53720
Zoro # G609207791
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 53720
- Zoro # G609207791
- UPC # 8236106794
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 5" |
Details
Item | Toggle Bolt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.050.0600)
- J.W. WINCO Slotted Spanner Lock Nut, M60-1.50, Steel, Class 5, Blackened (600XSNA)
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 4. in Shaft Dia (SH-400)
- HILLMAN 75 Pack- 4-6-8 Ribbed Plastic Anchors With Screws, 5PK (831907)
- HILLMAN RIB PLS ANC KIT 8-10-12 (373517)
- HILLMAN Screw Anchor, 7/8" L, Nylon, 10 PK (5036)
- HILLMAN 41412 0.12 in. Plastic Toggle Anchor - pack of 5 (5335252)
- HILLMAN Hollow Wall Anchor, Short L (370021)
- HILLMAN Hillman Fasteners 370243 6-8 x 1.5 in. Wood Screw Lead Anchor; Pack 100 (735688)
- HILLMAN 50Pk 3/16X2 Rh Tog Bolt (370051)
- Hillman Hollow Wall Anchors