Shop All Hollow Wall Anchors
Hillman
370063 0.187 x 6 in. Zinc-Plated Toggle Bolt
Mfr # 53718
Zoro # G909157680
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 53718
- Zoro # G909157680
- UPC # 8236106763
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 6" |
Details
Item | Toggle Bolt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62718)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 900 PK (1432KW5)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Nylon, 15 PK (62544)
- ZORO SELECT Set Screw, M10 x 1.50mm, 30mm L, PK50 (M07810.100.0030)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 5 PK (41821)
- HILLMAN PLASTIC TOGGLE 1/8 MINI (375366)
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon, 6 PK (5109)
- DEWALT Sharkie Wall Anchor, 1-5/8" L, Plastic, 90 lbs, 215 lbs Tension Strength, 100 PK (07584-PWR)
- Hillman Hollow Wall Anchors