Shop All Hollow Wall Anchors
Hillman
370006 1 in. Hollow Wall Anchors
Mfr # 51807
Zoro # G909193022
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 51807
- Zoro # G909193022
- UPC # 8236106527
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-28 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in L, 100 PK (138898-100)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, Steel Zinc Plated, 5 PK (1334000)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 40 PK (61083)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (931583)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 5 PK (41406)
- HILLMAN 75 Pack- 4-6-8 Ribbed Plastic Anchors With Screws, 5PK (831907)
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- HILLMAN 370111 0.125 x 4 in. Zinc-Plated Trus Toggle Bolt (53715)
- HILLMAN Toggle Bolt, Nylon, 6 PK (5104)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 43 lbs Tension Strength, 50 PK (U63265.013.0200)
- Hillman Hollow Wall Anchors