Shop All Sinker Nails
Hillman
35Pk 16X3-1/4 Sink Nail
Mfr # 461696
Zoro # G006709362
product price: $15.59
/pk 5, $3.12/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 3-1/4"
- Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461696
- Zoro # G006709362
- UPC # 8236673302
- Country of Origin Taiwan, Province of China
- Category Sinker Nails
Dimensions
Size | 3-1/4" |
Length | 3-1/4" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Description
50Pk 10X3 Vin Sink Nail, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (03332-PWR)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 5/8 in H, Carbon Steel (WWG360437062512)
- FOREVERBOLT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK (FBLB386P5)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08305.050.0400)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN Lb 2-3/8"8D Sinker Nail (461414)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- HILLMAN 5Lb2-3/8"8D Sinker Nail (461415)
- GRIP-RITE NAIL SNK VN 6DX1.875"" 5# (6CTDSKR5)
- GRIP-RITE 4D 1-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (4CTDSKR1)
- Hillman Sinker Nails