Shop All Electrical Wire & Cable
Hillman
3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK
Mfr # 123182
Zoro # G909207101
product price: $1.59
/pk 12, $0.13/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 ga
- Wire Length 50 ft
- Solid / Stranded Solid
- Working Load Limit 53 lb
- Diameter 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123182
- Zoro # G909207101
- UPC # 38902220905
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 ga |
Wire Length | 50 ft |
Diameter | 3-1/2 in |
Details
Item | Stove Pipe Wire |
Solid / Stranded | Solid |
Working Load Limit | 53 lb |
Finish | Black Annealed |
Wire Material | Steel |
Description
Anchor Wire Mechanics and Stovepipe Wire is great for using in DIY projects or anywhere in the workhouse garden or farm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 7C 712 SKT RECP (MS3102E2015S)
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Octagon Ceiling Pan (512HDFM35)
- FORD Generator Cover (FGC11A1)
- RHEEM 120/208/230-24V 40VA Xformer (46-25107-04)
- HILLMAN 110' 18Ga Galv Wire (123105)
- HILLMAN 50' 28GA Anneal Wire (123119)
- HILLMAN Copper Wire 20Ga 50' (50162)
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- HILLMAN 100' 24Ga Galv Wire (123132)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- Hillman Electrical Wire & Cable