Shop All Electrical Wire & Cable
Hillman
30 ft. L Stainless Steel 19 Ga. Wire, 10PK
Mfr # 123114-N
Zoro # G009207094
product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 19 ga
- Wire Length 30 ft
- Solid / Stranded Solid
- Working Load Limit 35 lb
- Wire Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123114-N
- Zoro # G009207094
- UPC # 38902311191
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 19 ga |
Wire Length | 30 ft |
Details
Item | Wire |
Solid / Stranded | Solid |
Working Load Limit | 35 lb |
Wire Material | Stainless Steel |
Package Type | Carded |
Description
Hillman Stainless Steel Hobby Wire is great for crafts and DIY projects. Stainless steel wire has the highest grade of corrosion resistance compared to other wire. Wire tip: a thinner wire means the gauge will increase in size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- PERFORMANCE TOOL 30 pc Mini Fuse Set (1489)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62175)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Reclosable Fastener Strap, 900 pk. (170091)
- HILLMAN 100 ft. L Steel 24 Ga. Floral Wire, 10PK (123108-N)
- HILLMAN Copper Wire 20Ga 50' (50162)
- HILLMAN 100 ft. L Galvanized Steel 16 Ga. Clothesline Wire, 12PK (123141)
- HILLMAN 50 ft. L Aluminum 9 speed Clothesline Wire, 12PK (123150)
- HILLMAN 200' 16Ga Galv Wire (122060)
- HILLMAN 50' 28GA Anneal Wire (123119)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL9)
- Hillman Electrical Wire & Cable