Shop All Letters and Numbers
Hillman
3 in. Reflective Gold Vinyl Self-Adhesive Number Set 0-9 26 pc, 6PK
Mfr # 842276
Zoro # G909201062
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number Set
- Overall Height 8.5 in
- Character Mounting Type Self-Adhesive
- Style Square-Cut Vinyl
- Character Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 842276
- Zoro # G909201062
- UPC # 45899363072
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 8.5 in |
Width | 5-1/2 in |
Length | 0.07 in |
Details
Character Type | Number Set |
Character Mounting Type | Self-Adhesive |
Style | Square-Cut Vinyl |
Character Color | Gold |
Material | Mylar |
Character | 0-9 |
Background Color | Black |
Description
Simple and classic this Hillman adhesive house number pack black and gold 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US FORGE US Forge 400 Welding Gloves Lined Leather; Blue (400)
- ENPAC Drum Spill Containment Pallet, 22gal, Yllw (5117-YE)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-24004-02)
- SOLO Pro-Carrying System Harness (4900599)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 1 1 pc, 3PK (844811)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 6PK (844103)
- HILLMAN 2" Blk #5 Adhesive (839388)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 0 1 pc, 6PK (844106)
- HILLMAN 4" Brs Nail On #2 (847044)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 52 pc, 6PK (842272)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- Hillman Letters and Numbers