Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 3PK
Mfr # 840570
Zoro # G209201076
product price: $2.15
/pk 3, $0.72/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5.88 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840570
- Zoro # G209201076
- UPC # 45899303092
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 5.88 in |
Length | 0.03 in |
Width | 2.62 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Metal |
Background Color | Gold |
Coating | Glossy |
Character | 9 |
Description
Simple and classic this Hillman adhesive angle cut number 9 black and gold 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards White, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, White (304340222)
- BRADLEY 1/2in.Ball Valve/Dust Cover Handle (S30-072)
- DYMO Label Tape Cartridge, White on Black, Labels/Roll: Continuous (1805436)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (KKC4N-01-XS)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK (840564)
- HILLMAN 3 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 3PK (840560)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 2 1 pc, 6PK (840478)
- HILLMAN 4" Brs Nail On #1 (847043)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (839386)
- STRANCO Die-Cut Reflective Number Label, 1, PK5 (DWR-1.5-1-5)
- Hillman Letters and Numbers