Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK
Mfr # 840568
Zoro # G309201006
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5.88 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 840568
- Zoro # G309201006
- UPC # 45899303085
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 5.88 in |
Width | 2.62 in |
Length | 0.03 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Metal |
Coating | Glossy |
Character | 8 |
Background Color | Gold |
Description
Simple and classic this Hillman adhesive angle cut number 8 black and gold 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATLAR)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (6010PS)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDC)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 3PK (840558)
- HILLMAN 3 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 3PK (840560)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 3PK (840554)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 1 1 pc, 3PK (841598)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter J 1 pc, 6PK (841522)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (844104)
- HY-KO 1.5In Gold Aluminum Number 2, 10PK (B00248)
- Hillman Letters and Numbers