Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK
Mfr # 840564
Zoro # G209201014
product price: $2.15
/pk 3, $0.72/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5.88 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840564
- Zoro # G209201014
- UPC # 45899303061
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 5.88 in |
Width | 2.62 in |
Length | 0.03 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Metal |
Character | 6 |
Background Color | Gold |
Coating | Glossy |
Description
Simple and classic this Hillman adhesive angle cut number 6 black and gold 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Bottle Eyewash Station (REW32S)
- MCR SAFETY Flame Resistant Rain Jacket, 61" Chest (BJ238JHX2)
- PIG DrainBlocker Cover, 30 x 30 In (PLR402)
- SPILFYTER Chemical Classifier Strips, PK10 (570010)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 3PK (840554)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 3PK (840566)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 3PK (840570)
- HILLMAN 4" Nailon House #3 (841602)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 3PK (840562)
- HILLMAN 3 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 1 pc, 6PK (847017)
- BRADY Number Label, Character1, 6 Label Markers (1550-1)
- Hillman Letters and Numbers