Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Number 0 1 pc, 3PK
Mfr # 840552
Zoro # G609200990
product price: $2.15
/pk 3, $0.72/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5.88 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840552
- Zoro # G609200990
- UPC # 45899303009
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 5.88 in |
Length | 0.03 in |
Width | 2.62 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Metal |
Character | 0 |
Background Color | Gold |
Coating | Glossy |
Description
Simple and classic this Hillman adhesive angle cut number 0 black and gold 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Insulating Gloves, 9, PR (RIG318YBCC)
- KINCO Kinco KincoPro Grain Buffalo & Synthetic Hybrid (104-M)
- FALLTECH Fall Protection Harness, Vest Style, XL (8087DFDXL)
- BRADY Pipe Marker, Storm Water, 2-1/2to7-7/8 In (7275-1)
- HILLMAN 3 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 3PK (840560)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 3PK (840556)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 3PK (840570)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- HILLMAN 2" Blk #0 Adhesive (839398)
- HILLMAN 2" Blk #7 Adhesive (839392)
- BRADY Numbers and Letters Labels (175317)
- Hillman Letters and Numbers