Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Letter S 1 pc, 6PK
Mfr # 840834
Zoro # G609201003
product price: $0.94
/pk 6, $0.16/ea
Sold in multiples of 12 for $11.28
$11.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 3 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840834
- Zoro # G609201003
- UPC # 87200004311
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3 in |
Details
Character Type | Letter |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Background Color | Silver |
Character | S |
Description
Simple and classic this Hillman adhesive letter S black and silver reflective 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (6NTF4)
- SPILLTECH Spill Kit, Wheeled Cart, Universal (SPKU-CART5)
- ZORO SELECT Stanchion, Post Dia. 2", Yellow (93502)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- HILLMAN 4 in. Black Aluminum Nail-On Number 8 1 pc, 3PK (841632)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (841488)
- HILLMAN 3 in. Reflective Gold Vinyl Self-Adhesive Letter Set A-Z 51 pc, 5PK (839712)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number Set 0-9 26 pc, 6PK (843445)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 3 1 pc, 3PK (841602)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter G 1 pc, 6PK (839332)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- Hillman Letters and Numbers