Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Letter R 1 pc, 6PK
Mfr # 840832
Zoro # G009201047
product price: $0.94
/pk 6, $0.16/ea
Sold in multiples of 12 for $11.28
$11.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 3 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840832
- Zoro # G009201047
- UPC # 87200004304
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3 in |
Details
Character Type | Letter |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Background Color | Silver |
Character | R |
Description
Simple and classic this Hillman adhesive letter R black and silver reflective 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX PRO Safety Horn, 1.5 oz. (PSA-1989)
- 3M Full Face Respirator, 6000 Series, M (6800DIN)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401021)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR (3415-08)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter I 1 pc, 6PK (840814)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter A 1 pc, 6PK (840798)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter S 1 pc, 6PK (840834)
- HILLMAN 3" Stencil Set (847027)
- HILLMAN 3 in. Reflective Gold Vinyl Self-Adhesive Number Set 0-9 26 pc, 6PK (842276)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (840784)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 9 1 pc, 3PK (844719)
- Hillman Letters and Numbers