Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Letter P 1 pc, 6PK
Mfr # 840828
Zoro # G609201089
Sold in multiples of 12 for $11.28
$11.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 3 in
- Package Type Carded
- Character Mounting Type Self-Adhesive
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 840828
- Zoro # G609201089
- UPC # 87200004281
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3 in |
Details
Character Type | Letter |
Package Type | Carded |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Character | P |
Background Color | Silver |
Description
Simple and classic this Hillman adhesive letter p black and silver reflective 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10 (U4-1114-RD_14X10)
- BRADY Sign Post, Green, Steel, 12 ft L (97206)
- BOWMAN DISPENSERS Semi-Recessed PPE Dispensing System - Space Saver (RE501-0012)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter B 1 pc, 6PK (840800)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter L 1 pc, 6PK (840820)
- HILLMAN 4" Nailon House #3 (841602)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (844102)
- HILLMAN 3" B/S Ref Myl Wide 1 (840780)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (844105)
- Hillman Letters and Numbers