Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Letter M 1 pc, 6PK
Mfr # 840822
Zoro # G209201083
product price: $1.19
/pk 6, $0.20/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 3 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840822
- Zoro # G209201083
- UPC # 87200004250
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3 in |
Details
Character Type | Letter |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Background Color | Silver |
Character | M |
Description
Simple and classic this Hillman adhesive letter M black and silver reflective 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY EEBA, 5 Minute, 40Lpm, Aluminum Cylinder (10008292)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (XXL) PK Gloves (00-840 (XXL))
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- STRANCO Hanging Aisle Sign, Legend 13 (HPS-FS1212-13)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter A 1 pc, 6PK (840798)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter R 1 pc, 6PK (840832)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter I 1 pc, 6PK (840814)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 100 pc, 6PK (847015)
- HILLMAN 3 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 3PK (840560)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 2 1 pc, 3PK (841600)
- U BRANDS Heavy-Duty Board Magnets, Circles, White, 0.75", PK20 (5147U0-120)
- Hillman Letters and Numbers