Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Letter I 1 pc, 6PK
Mfr # 840814
Zoro # G909201017
product price: $1.19
/pk 6, $0.20/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 3 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840814
- Zoro # G909201017
- UPC # 87200004212
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3 in |
Details
Character Type | Letter |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Background Color | Silver |
Character | I |
Description
Simple and classic this Hillman adhesive letter I black and silver reflective 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- DAYTON Steel Base Wall Mount, 9-1/2" High (26ZT16)
- BRADY Write-On Inspection Lbl, Grn/Wht, PK364 (42211)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, M (LUX-SSETPBK-YM)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter M 1 pc, 6PK (840822)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter R 1 pc, 6PK (840832)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter S 1 pc, 6PK (840834)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 9 1 pc, 3PK (844819)
- HILLMAN 2" Blk #3 Adhesive (839384)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK (840564)
- HARDLINE PRODUCTS Letter T Decal, 3" Black Vinyl, PK10 (3SCBPT)
- Hillman Letters and Numbers