Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Letter D 1 pc, 6PK
Mfr # 840804
Zoro # G709201040
product price: $0.94
/pk 6, $0.16/ea
Sold in multiples of 12 for $11.28
$11.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 3 in
- Package Type Carded
- Character Mounting Type Self-Adhesive
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840804
- Zoro # G709201040
- UPC # 87200004168
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3 in |
Details
Character Type | Letter |
Package Type | Carded |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Character | D |
Background Color | Silver |
Description
Simple and classic this Hillman adhesive letter d black and silver reflective 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 (8576)
- 3M E-A-R EXPRESS Pod Plugs Disposable Foam Ear Plugs, Pod Shape, 25 dB, Yellow, 100 PK (321-2200)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XS, 1 PR (22-600XS)
- KLEIN TOOLS Safety Helmet Chin Strap (CLMBRSTRP)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter O 1 pc, 6PK (840826)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter L 1 pc, 6PK (840820)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 3PK (840562)
- HILLMAN 4" Brs Nail On #2 (847044)
- HILLMAN 4 in. Black Aluminum Nail-On Number 0 1 pc, 3PK (841616)
- STRANCO Hanging Aisle Sign, Legend 16 (HPS-FS1212-16)
- Hillman Letters and Numbers