Shop All Letters and Numbers
Hillman
3 in. Reflective Black Vinyl Self-Adhesive Letter B 1 pc, 6PK
Mfr # 840800
Zoro # G109201152
product price: $1.19
/pk 6, $0.20/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 3 in
- Package Type Carded
- Character Mounting Type Self-Adhesive
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840800
- Zoro # G109201152
- UPC # 87200004144
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3 in |
Details
Character Type | Letter |
Package Type | Carded |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Mylar |
Character | B |
Background Color | Silver |
Description
Simple and classic this Hillman adhesive letter b black and silver reflective 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL (HSNX-400-2-WT-S)
- CHILL-ITS BY ERGODYNE Cooling Towel, Machine-Washable, 13"x29-1/2", Orange (EGO12441)
- NATIONAL SAFETY APPAREL ArcGuard FR Knit Glove, Gray, Regular, (G16RGRG)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter D 1 pc, 6PK (840804)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter F 1 pc, 6PK (840808)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847212)
- HILLMAN 3 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 3PK (840560)
- HILLMAN 2 in. Black Vinyl Self-Adhesive Letter Set A-Z 65 pc, 6PK (842282)
- BRADY Reflective Numbers And Letters, L, PK25 (5000-L)
- Hillman Letters and Numbers