Shop All Letters and Numbers
Hillman
3 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 3PK
Mfr # 840560
Zoro # G409201135
product price: $1.89
/pk 3, $0.63/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5.88 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840560
- Zoro # G409201135
- UPC # 45899303047
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 5.88 in |
Width | 2.62 in |
Length | 0.03 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Metal |
Background Color | Gold |
Coating | Glossy |
Character | 4 |
Description
Simple and classic this Hillman adhesive angle cut number 4 black and gold 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Warning Label, 5 x 3-1/2 in., PK5 (111)
- NMC Danger Men Working On Machinery Hands Off This Equipment Tag, Pk25 (RPT31G)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 2XL (2003X2)
- LACROSSE ZXT Knee Boot 16" Black Foam, 7, PR (189010-7)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 3PK (840556)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 3PK (840558)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (840790)
- HILLMAN 3" Gld/Blk Number Set (842276)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F108)
- Hillman Letters and Numbers