Shop All Letters and Numbers
Hillman
3 in. Black Vinyl Self-Adhesive Number Set 0-9 23 pc, 6PK
Mfr # 842274
Zoro # G609201072
product price: $3.59
/pk 6, $0.60/ea
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number Set
- Overall Height 8.5 in
- Character Mounting Type Self-Adhesive
- Style Square-Cut Vinyl
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 842274
- Zoro # G609201072
- UPC # 45899363065
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 8.5 in |
Length | 0.07 in |
Width | 5-1/2 in |
Details
Character Type | Number Set |
Character Mounting Type | Self-Adhesive |
Style | Square-Cut Vinyl |
Character Color | Black |
Material | Vinyl |
Character | 0-9 |
Coating | Glossy |
Background Color | White |
Description
Simple and classic this Hillman adhesive house number pack black and white 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Work Gloves, Large, Black/Red (48-22-8732)
- ZING Plug Lockout, Yellow, 9/16In Shackle Dia., Depth: 5 in (7100)
- VIKING The Viking Insulated Boot (VW23)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- HILLMAN 4 in. Black Plastic Nail-On Number 0 1 pc, 10PK (839750)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- HILLMAN 2 in. Gold Vinyl Self-Adhesive Number Set 0-9 32 pc, 6PK (842270)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 3 1 pc, 3PK (844813)
- HILLMAN 4" Letter/Numb Stencils (839726)
- HILLMAN 2" Blk #1 Adhesive (839380)
- CHARTPAK Chartpak CHA01555 Painting Stencil Numbers-Letters- 2in.- Yellow (1555)
- Hillman Letters and Numbers