Shop All Letters and Numbers
Hillman
3 in. Black Vinyl Self-Adhesive Number 2 1 pc, 6PK
Mfr # 841488
Zoro # G909201086
product price: $0.99
/pk 6, $0.17/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 4.07 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 841488
- Zoro # G909201086
- UPC # 45899364024
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 4.07 in |
Length | 0.02 in |
Width | 2-1/2 in |
Details
Character Type | Number |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Vinyl |
Character | 2 |
Description
Simple and classic this Hillman adhesive house number 2 black 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Tape, Blue/White, 4 inx100 ft, Roll (170005)
- LINCOLN ELECTRIC Welding Jacket (K3106-XL)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 080)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-05-XL)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (841490)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Special Character Hyphen 1 pc, 6PK (840548)
- HILLMAN Distinctions 4 in. Silver Zinc Die-Cast Screw-On Number 9 1 pc, 3PK (843329)
- HILLMAN 4" Brs Nail On #1 (847043)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 0 1 pc, 3PK (840552)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- Hillman Letters and Numbers