Shop All Letters and Numbers
Hillman
3 in. Black Vinyl Self-Adhesive Letter R 1 pc, 6PK
Mfr # 841538
Zoro # G509201073
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 3 in
- Character Mounting Type Self-Adhesive
- Style Die-Cut
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 841538
- Zoro # G509201073
- UPC # 45899364307
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3 in |
Details
Character Type | Letter |
Character Mounting Type | Self-Adhesive |
Style | Die-Cut |
Character Color | Black |
Material | Vinyl |
Die Cut | Yes |
Coating | Glossy |
Character | R |
Description
Simple and classic this Hillman adhesive house letter R black 3 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, S, PK12 (3611S)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-162/L)
- EPSON Cleaning Tape Cartridge (250HCPX)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-OR)
- HILLMAN 4 in. Black Aluminum Nail-On Number 2 1 pc, 3PK (841620)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 6PK (840792)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (840782)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 3PK (840558)
- HILLMAN 2" Blk #6 Adhesive (839390)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 6 1 pc, 3PK (844816)
- HY-KO 6In White Plastic Number 3, 5PK (A30303)
- Hillman Letters and Numbers