Shop All Letters and Numbers
Hillman
3 in. Black Vinyl Self-Adhesive Letter J 1 pc, 6PK
Mfr # 841522
Zoro # G809201100
product price: $0.99
/pk 6, $0.17/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letter
- Overall Height 3 in
- Character Mounting Type Self-Adhesive
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 841522
- Zoro # G809201100
- UPC # 45899364222
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 3 in |
Width | 1-7/8 in |
Details
Character Type | Letter |
Character Mounting Type | Self-Adhesive |
Character Color | Black |
Material | Vinyl |
Character | J |
Coating | Glossy |
Description
Simple and classic this Hillman adhesive house letter J black is perfect for use on a mailbox or your home. The sturdy construction stands up to the weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hydrant Cap, 2 1/2 in Compatible Pipe Size, Genderless, Universal Thread Type, Breakable (670-25)
- SAFEWAZE Girder Grip Anchor (019-4007)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL83BUV)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, XL (C53122)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter S 1 pc, 6PK (840834)
- HILLMAN 4 in. Black Plastic Nail-On Number 6 1 pc, 10PK (839762)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 6 1 pc, 6PK (840486)
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 5 1 pc, 3PK (841606)
- HILLMAN 4 in. Nail-On Black Plastic House Number - 2 - 10 Piece, 5PK (839754)
- HILLMAN 4 in. Black Plastic Nail-On Number 2 1 pc, 10PK (839754)
- Hillman Letters and Numbers