Shop All Nail Assortments
Hillman
2Oz Brad/Nail/Tack Asst
Mfr # 123746
Zoro # G506680383
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Includes Brads, Nails, Tacks
- Product Type Nail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 123746
- Zoro # G506680383
- UPC # 37504237465
- Country of Origin Taiwan, Province of China
- Category Nail Assortments
Dimensions
Size | 2 oz. |
Details
Item | Nail Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Includes | Brads, Nails, Tacks |
Product Type | Nail |
Fastener Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- ZORO SELECT #10-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB31)
- STANLEY Collated Brad Nail, 5/8 in L, 18 ga, Plain, Brad Head, 1000 PK (SWKBN625S)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12702)
- HILLMAN 7Oz Nail/Brad Asst (41826)
- PRIME-LINE Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish Single Pack (9220077)
- VORTEX 10 in. Point Sds-plus Bulldog Extreme Hammer Steel (VO162402)
- ONWARD Nail Kit 620pieces (AK05R)
- AIR LOCKER Headless 23 Gauge Micro Pin Nails 1/2 Inch, 5/8 Inch, 3/4 Inch, 1 Inch and 1-3/16 Inch (PP420K)
- MIDWEST FASTENER Nail Assorted 7 Oz (23590)
- Hillman Nail Assortments