Shop All Pneumatic Nails
Hillman
2OZ 34x17 SS Brad
Mfr # 122526
Zoro # G408239719
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Brad
- Material Stainless Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122526
- Zoro # G408239719
- UPC # 38902548320
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Head Type | Brad |
Material | Stainless Steel |
Collation Configuration | Strip |
Description
2 OZ, 34 x 17 Stainless Steel Brad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.019.0100)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Hex Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51080.125.0001)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 100 PK (MAW35B100)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- AMP V-Vail Fastener - 12mm, Softwood, 3,000ct (64008347)
- PRIMESOURCE BUILDING PRODUCTS Nail Ppr Red 3-1/4X.131 Brt Sm 2.5M (GRRVSP12DZ)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Brad Head, Straight, 2500 PK (DBN18150-2)
- Hillman Pneumatic Nails