Shop All Finishing Nails
Hillman
2Oz 3/4"X16 Wire Brad
Mfr # 122504
Zoro # G507068531
product price: $12.39
/pk 6, $2.07/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size #16x3/4"
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122504
- Zoro # G507068531
- UPC # 37504566763
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | #16x3/4" |
Length | 3/4" |
Details
Material | Steel |
Finish | Bright |
Description
2Oz 5/8"X19 Wire Brad, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSD42SSBSLF201)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 15/16 in Shaft Dia, 50 PK (U36000.093.0001)
- E-Z LOK Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, Carbon Steel (329-10F)
- VAST Spring Nut, 3/8"-16, 25 PK (V230 3/8-25)
- HILLMAN Hillman Fasteners 461370 1.5 x 4 in. Bright Finish Nails (196630)
- HILLMAN 18 Ga. X 3/4 in. L Brass Brad Nails 1 pk 2 oz, 6PK (123743)
- HILLMAN 3/4 X 18 ZINC WIRE BRAD FAS-PAK (532377)
- HILLMAN Lb 1.5" 4D Finish Nail (461304)
- HILLMAN Lb 6X2 Brt Trim Nail (461378)
- HILLMAN Brad Stainless 3/4 X 17 (122526)
- GRIP-RITE 1-1/4" 16 Ga. Straight Strip Finish Nails Smooth Shank, 1000PK (GRF16114M)
- Hillman Finishing Nails